Search Results for "80016 MINERALLAC"

1-20 of 666
800BAC - Legrand-Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

  • MFR Part #: 800BAC
  • Total Availability: 190 Feet
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($299.99) ·
800BAC - Wiremold/Legrand

Total Availability: In Stock

800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

  • MFR Part #: 800-DC2
  • Total Availability: 13
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.72) · 100 ($778.89) ·
800DC2 - Nsi Industries

Total Availability: In Stock

800BACWH - Legrand-Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

  • MFR Part #: 800BAC-WH
  • Total Availability: 220 Feet
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($325.00) ·
800BACWH - Wiremold/Legrand

Total Availability: In Stock

800WC - Legrand-Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

  • MFR Part #: 800WC
  • Total Availability: 103
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 5 ($2.60) ·
800WC - Wiremold/Legrand

Total Availability: In Stock

800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-2
  • Total Availability: 33
800T2 - Nsi Industries

Total Availability: In Stock

800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-4
  • Total Availability: 15
800T4 - Nsi Industries

Total Availability: In Stock

AC12C16 - Eaton

Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket

  • MFR Part #: AC-12C16
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($555.45) ·
AC12C16 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

A181610PHC - Nvent Hoffman

Polypro Type 4X, 17.95X15.94X10.35, Polyester

  • MFR Part #: A181610PHC
  • Total Availability: 14
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($344.54) ·
A181610PHC - Hoffman Enclosures, Inc.

Total Availability: In Stock

SPC160480Y5P - Eaton

Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay

  • MFR Part #: SPC160480Y5P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,696.20) ·
SPC160480Y5P - Eaton Power Quality

Total Availability: Available from manufacturer.

BP1816A - Robroy/Attabox

18 X 16 Aluminum Back Panel

  • MFR Part #: BP1816A
  • Nacogdoches Availability: 5
  • Total Availability: 5
  • Manufacturer: Robroy/Attabox
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.08) ·
BP1816A - Robroy/Attabox

Available now at Nacogdoches: In Stock

Total Availability: In Stock

25G16.5C120V - Sylvania

Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package

  • MFR Part #: 25G16.5C-120V/13618
  • Total Availability: 20
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 4 ($8.52) ·
25G16.5C120V - Sylvania-Ledvance

Total Availability: In Stock

PD16 - Lumark Indoor

Refractor, Acrylic; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp; Size 16 Inch Dia; Lumark[R] Brand

  • MFR Part #: PD16
  • Manufacturer: Lumark Indoor
  • Find: Similar Items
  • Pkg Sizes: 1 ($91.90) ·
PD16 - Cooper Lighting Solutions

Total Availability:

CRC02016 - Selecta Products

16OZ CO Contact Cleaner

  • MFR Part #: CRC-02016
  • Total Availability: 37
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,134.96) ·
CRC02016 - Selecta Products

Total Availability: In Stock

A18P16 - Nvent Hoffman

Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB

  • MFR Part #: A18P16
  • Nacogdoches Availability: 1
  • Total Availability: 13
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($55.88) ·
A18P16 - Hoffman Enclosures, Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CP1616 - Nvent Hoffman

Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel

  • MFR Part #: CP1616
  • Total Availability: 4
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($79.62) ·
CP1616 - Hoffman Enclosures, Inc.

Total Availability: In Stock

ASE16X16X6 - Nvent Hoffman

Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel

  • MFR Part #: ASE16X16X6
  • Total Availability: 1
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($88.82) ·
ASE16X16X6 - Hoffman Enclosures, Inc.

Total Availability: In Stock

20MR16FL35C(BAB) - Sylvania

Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam

  • MFR Part #: 20MR16/FL35/C(BAB)-12V/54306
  • Total Availability: 168
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 20 ($55.00) ·
20MR16FL35C(BAB) - Sylvania-Ledvance

Total Availability: In Stock

LFP16A - Rab Lighting Inc

Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze

  • MFR Part #: LFP16A
  • Total Availability: 9
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,068.72) ·
LFP16A - Rab Lighting

Total Availability: In Stock

Q20MR16CFL40 - Ge Current, A Daintree Company

Gel Q20MR16C/FL40-10-12 20814 Par

  • MFR Part #: Q20MR16C/FL40-10-12
  • Available from manufacturer.
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.90) ·
Q20MR16CFL40 - Ge By Current Lamps

Total Availability: Available from manufacturer.

CH16L125B - Eaton

Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB

  • MFR Part #: CH16L125B
  • Total Availability: 13
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($94.74) ·
CH16L125B - Eaton Corp

Total Availability: In Stock

800BAC - Legrand-Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

MFR Part #:
800BAC
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
190 Feet
Pkg Sizes:
100 Feet ($299.99)
800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

MFR Part #:
800-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
25 Each ($194.72)
100 Each ($778.89)
800BACWH - Legrand-Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

MFR Part #:
800BAC-WH
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
220 Feet
Pkg Sizes:
100 Feet ($325.00)
800WC - Legrand-Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

MFR Part #:
800WC
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
103 Each
Pkg Sizes:
5 Each ($2.60)
800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($68.56)
800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($90.06)
AC12C16 - Eaton

Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket

MFR Part #:
AC-12C16
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($555.45)
A181610PHC - Nvent Hoffman

Polypro Type 4X, 17.95X15.94X10.35, Polyester

MFR Part #:
A181610PHC
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($344.54)
SPC160480Y5P - Eaton

Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay

MFR Part #:
SPC160480Y5P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,696.20)
BP1816A - Robroy/Attabox

18 X 16 Aluminum Back Panel

MFR Part #:
BP1816A
Manufacturer:
Robroy/Attabox
Local Availability:
In Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($83.08)
25G16.5C120V - Sylvania

Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package

MFR Part #:
25G16.5C-120V/13618
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
4 Each ($8.52)
PD16 - Lumark Indoor

Refractor, Acrylic; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp; Size 16 Inch Dia; Lumark[R] Brand

MFR Part #:
PD16
Manufacturer:
Lumark Indoor
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($91.90)

MFR Part #:
CRC-02016
Manufacturer:
Selecta Products
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
12 Each ($1,134.96)
A18P16 - Nvent Hoffman

Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB

MFR Part #:
A18P16
Manufacturer:
Nvent Hoffman
Local Availability:
In Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($55.88)
CP1616 - Nvent Hoffman

Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel

MFR Part #:
CP1616
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($79.62)
ASE16X16X6 - Nvent Hoffman

Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel

MFR Part #:
ASE16X16X6
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($88.82)
20MR16FL35C(BAB) - Sylvania

Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam

MFR Part #:
20MR16/FL35/C(BAB)-12V/54306
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
168 Each
Pkg Sizes:
20 Each ($55.00)
LFP16A - Rab Lighting Inc

Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze

MFR Part #:
LFP16A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
12 Each ($1,068.72)
Q20MR16CFL40 - Ge Current, A Daintree Company

Gel Q20MR16C/FL40-10-12 20814 Par

MFR Part #:
Q20MR16C/FL40-10-12
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($99.90)
CH16L125B - Eaton

Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB

MFR Part #:
CH16L125B
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($94.74)

Begin Live Chat